1 in. Brass Full Port Threaded 500# Ball Valve
T-100NE 1 in. Brass Full Port Threaded 500# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Temperature range: -40° F to 366° F
- Double Viton® stem O-rings
- Manufactured with Hostaflon®-TFM 1600 seats and stem packing designed for steam applications up to 366° F
- Non--corrosive, sloped condensate drain pan, meets ASHRAE 62--89
- Pre-painted galvanized steel cabinet for long life and quality appearance
- Commercial strength base rails with built--in rigging capability
- Tubular, dimpled heat exchangers
- High and low pressure switches for excellent compressor protection
- Unit shipped ready for downflow applications with conversion to horizontal airflow accomplished with accessory horizontal discharge roof curb
- Combination gas heating and electric cooling, self contained for year-round comfort
Specifications
- ANSI:
- ANSI B1.20.1, ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.38
- BAA Compliant:
- No
- CSA Certified:
- CSA 3.16
- Clean Bagged:
- No
- Collection:
- T-100NE
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fire Suppression System Rated:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/10 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 366
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure - High:
- 150, 500
- Pressure Class:
- 500#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- cUPC Certified:
- No