1/4 in. Brass Full Port Threaded 600# Ball Valve
T-100NE 1/4 in. Brass Full Port Threaded 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Triple sealing stem with 2 Viton® O-rings and Hostaflon® seal
- 100% leak tested
- Blow-out proof stem
- Holes provided for lifting lugs makes rooftop installation easier
- 29 in-HG vacuum rating
- Accessories available
- Leakproof stem - Lifetime Warranty
- 100% Made in Italy
- Combination gas heating and electric cooling, self contained for year-round comfort
- Non-corrosive, sloped condensate drain pan, meets ASHRAE 62
Specifications
- ANSI:
- ANSI Z21.15
- ASME:
- ASME B16.33, ASME B16.38
- CSA Certified:
- CGA 9.2, CSA CGA 3.16
- Clean Bagged:
- No
- Collection:
- T-100NE
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-43/25 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 366
- Minimum Temperature:
- -40
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- Yes
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Hostaflon® TFM 1600
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 42 lb