• Cart

DESCRIPTION

  • Center divided multi-louver with slit-in-handle on the frame
  • Counter sunk screw holes with 2" screws (provided)
  • Designed for evaportive air supply or high velocity air exhaust applications
  • Each grille is individually shrink wrapped

T.A. Industries 12 x 12 in. Louvered Flush Diffuser

T700M12X12

Width:

12 in

SPECIFICATIONS

Color Finish
White
Length
12 in
Width
12 in

  • QUANTITY

0 item(s) added to Cart Checkout Now