DESCRIPTION

  • Can be used without a primer for non-pressure systems up to 6" and pressure systems below 4" if local codes permit
  • Industry's fastest acting solvent cement with the most active ingredients
  • The industry's highest quality "Blue Glue", premium formulation designed to bond in wet, dry and humid conditions

T. Christy Enterprises 1/2 pt Volatile Organic Compound Lever Operator Cement

CRHRHBVHP

Size:

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-2564
Color Finish
Blue
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1/2 pt

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS