DESCRIPTION

  • Also can be used as THHN, MTW, THWN
  • Used in applications requiring power or tracing

T. Christy Enterprises 10 ga 500 ft. Solid Tracer Wire

C10BT500

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Length
500 ft
Wire Gauge
10 ga

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY