DESCRIPTION

  • Fits up through 8" pipe
  • Perforated every 20'
  • Polyethlene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection
  • Warning message repeats every 18" - 24" depending on size

T. Christy Enterprises 200 ft. Polywrap in Black

CWRP54200B

Width:

SPECIFICATIONS

Color Finish
Black
Length
200 ft
Thickness
1/125 in
Width
54 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS