DESCRIPTION
- 3 100W A-19 Bulbs Required
- Features anti-galling compound for disassembly
- Used for all threaded metal and plastic piping applications carrying water, air, steam, petroleum, gases and many chemicals
T. Christy Enterprises Ultra Seal™ 24/CS Thread Sealant
CRHULTRHP
Size:
SPECIFICATIONS
- Collection
- Ultra Seal™
- Color Finish
- White
- Material
- Plastic
- Material Type
- Polypropylene
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 61
- Size
- 1/2 pt
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday