DESCRIPTION

  • A barrier that blocks the majority of weed growth and slows evaporation

T. Christy Enterprises Weed-Barrier® 3 ft. 2 oz. Weed Barrier in Black

CTCWBSB20350

Length:

SPECIFICATIONS

Collection
Weed-Barrier®
Color Finish
Black
Color Finish Category
Blacks
Length
50 ft
Size
2 oz
Width
3 ft

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY