DESCRIPTION

  • Manufactured to ISO 9001 standards
  • Meets or exceeds ASTM B-843, AZ63B, Type H1A
  • Prepacked in either bags or cardboard cartons in low resistivity, quick wetting, prepared backfill consisting of 75% hydrated Gypsum, 20% Bentonite, and 5% Sodium Sulfate

T. Christy Enterprises 32# High Potential Anode Rod

CGAMG32HP28

Material:

SPECIFICATIONS

Material
Magnesium

Starting at
Call for Pricing
  • QUANTITY