4 oz. Nylon Seine Twine in Yellow
4 oz. Nylon Seine Twine in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Individually packaged
- Excellent for mason/chalk and plumb lines
Specifications
- Color Finish Name:
- Yellow
- Length:
- 275 ft
- Material:
- Plastic
- Material Type:
- Nylon
- Tool Type:
- Twine