DESCRIPTION

  • 20 perforation
  • Clear
  • For use in pipe protection and/or user identification of recycled/reclaimed water applications

T. Christy Enterprises 400 ft. Polywrap in Clear

CWRP20400CAWWA

Width:

SPECIFICATIONS

Color Finish
Clear
Length
400 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY