• Cart

DESCRIPTION

T. Christy Enterprises 50-Box 15 mil Latex Glove

C2815

Glove Size:

SPECIFICATIONS

Color Finish
Blue
Glove Size
L
Material
Rubber
Material Type
Latex
Thickness
15 mil

Starting at
Call for Pricing
  • QUANTITY