54 in. x 200 ft. Polywrap in Black

Part #CWRP54200B  |  Item #3062117  |  Manufacturer Part #WRP54200B

$408.20 EACH

Width:

54 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polyethlene film prevents contact between pipe and the surrounding soil for corrosion protection
  • Fits up through 8" pipe
  • Perforated every 20'
  • Warning message repeats every 18" - 24" depending on size
  • Sleeving can be used on either PVC pipe for identification purposes such as reclaimed/recycled water or on metal piping systems for identification and corrosion protection

Documents

Specifications

Color Finish: Black

Length: 200 ft

Thickness: 1/125 in

Width: 54 in