DESCRIPTION

  • Marked for gas line

T. Christy Enterprises 6 in. x 1000 ft. Gas Underground Detector Tape

CTADT6YG

Color Finish

 

SPECIFICATIONS

Color Finish
Yellow
Length
1000 ft
Width
6 in

Starting at
Call for Pricing
  • QUANTITY