DESCRIPTION

  • Metal grommets every three feet around the perimeter
  • Rip-stop webbing
  • Water resistant

T. Christy Enterprises 9 x 12 ft. Plastic Tarp

CT912B

Color Finish

 

SPECIFICATIONS

Color Finish
Blue
IsAcceptableImage
Length
9 ft
Material
Plastic
Width
12 ft

Starting at
Call for Pricing
  • QUANTITY