Aluminum, Latex and Plastic Dust Mask in White
Aluminum, Latex and Plastic Dust Mask in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High quality construction
- Will not collapse when wet
- Latex headband
Documents
Specifications
- Application:
- Agriculture, Landscaping, Maintenance, Textile, Woodwork
- Clothing Size:
- One Size Fits All
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Disposable:
- Yes
- Height:
- 45 mm
- Length:
- 132 mm
- Material:
- Aluminum, Latex, Plastic
- Material Type:
- Polyester, Polypropylene
- Product Type:
- Dust Mask
- Quick Release:
- No
- Reusable:
- No
- Size:
- 132 mm x 120 mm x 45 mm
- Width:
- 120 mm