DESCRIPTION

  • 30" x 1" SCH 40 Steel handle
  • Blue powder coated finish
  • For 2" AWWA gate valve operation nuts
  • Shaft is 1" heavy wall square tubing

T. Christy Enterprises Extension Gate Valve Wrench

CWTGVW0510

Length:

SPECIFICATIONS

Color Finish
Blue
Length
10 ft

Starting at
Call for Pricing
  • QUANTITY