DESCRIPTION

  • Features heavy-duty, 120-lb loop tensile construction

T. Christy Enterprises Nylon Cable Tie

CCT14

Length:

SPECIFICATIONS

IsAcceptableImage
Length
14 in
Material
Plastic
Material Type
Nylon

Starting at
Call for Pricing
  • QUANTITY