DESCRIPTION

T. Christy Enterprises PVC Plain Threaded One End Boot

CRBPT9

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Material
Plastic
Material Type
PVC
Shoe Size
9 MENS

Starting at
Call for Pricing
  • QUANTITY