DESCRIPTION

  • Features anti-galling compound for easy disassembly
  • Grit free
  • Used for all threaded metal and plastic piping applications

T. Christy Enterprises Ultra Seal™ Sealant

CULTRQT

Size:

SPECIFICATIONS

Collection
Ultra Seal™
Color Finish
White
Material
Plastic
Material Type
Polypropylene
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1 qt

Starting at
Call for Pricing
  • QUANTITY