DESCRIPTION

T P L Metals 5 in. 24 ga Galvanized Steel Sheet

W24510

Length:

SPECIFICATIONS

Gauge
24
Length
10 in
Material
Steel
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY