DESCRIPTION

T&S Brass 1/2 in. NPT x NPT Long Supply Nipple Kit

TB0425M

Length:

2 in

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
No
CSA Certified
CSA B125.1
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
2 in
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No

Starting at
$30.02
EACH
  • QUANTITY

DOCUMENTS