DESCRIPTION

  • Automatic shut-off valve
  • Flexible 68" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Hook nozzle
  • Material: Polished chrome plated brass body, tubular nozzle and stainless steel hose
  • NPT 1/2" male inlet

T&S Brass Pot Filter

TB0102A

Faucet Connection Size:

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Faucet Connection
Flexible
Faucet Connection Size
1/2 in
Flow Rate
5.27 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY