DESCRIPTION

  • Comes standard with 3/4" hose thread outlet
  • Includes loose key handle
  • Includes removable vacuum breaker
  • Single handle

T&S Brass 1/2 in. Sill Faucet with Vacuum Breaker

TB0736

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/4 in
Faucet Mount
Wall Mount
Handle Type
Loose Key
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Reach
1-7/8 in
Spout Type
Rigid
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY