DESCRIPTION

  • 6" adjustable wall bracket
  • Adjustable centers from 2" to 8 3/8" above or below centerline
  • Adjustable inlet wall mount mixing faucet w/ polished chrome plated brass body
  • Eterna compression cartridges with spring checks to prevent cross flow of water
  • Flexible 44" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body, riser and spray valve body, stainless steel hose & chrome plated metal handles
  • NPT 1/2" female adjustable arm inlets with 2" flanges.
  • Riser 18"
  • Spray valve 1.42 GPM

T&S Brass 1.42 gpm Pre-Rinse Unit with Bracket

TB2261B

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
Application
Commercial
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.42 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY