DESCRIPTION

  • Flexible 44" stainless steel hose w/ heat resistant gray handle and hold down ring
  • Material: Polished chrome plated brass riser & spray valve body and stainless steel hose
  • NPT 3/8" male inlet
  • Rigid 18" riser
  • Spray valve 1.42 GPM

T&S Brass 1.42 gpm Spring Pre-Rinse Faucet

TB0133LB

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
1.42 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Reach
14-1/16 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY