DESCRIPTION

  • Compression cartridge
  • Garden hose male outlet
  • Key or screwdriver controlled handle
  • Material: Rough chrome plated brass body, chrome plated metal handle
  • NPT 1/2" female inlet with 2" flange
  • Single hole, single temperature wall mount faucet

T&S Brass 1-Hole Wall Mount Faucet

TB0730

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Rough Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
9.1 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Reach
1-5/8 in
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY