DESCRIPTION

  • Double joint swing nozzle 12"
  • Fits all standard T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spouts
  • Stream regulator outlet, Series 1

T&S Brass 12 in. Double Joint Swing Nozzle

T066X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.3
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Reach
12 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
$156.75
EACH
  • QUANTITY