DESCRIPTION

  • Aerator 2.2 GPM , Series 1 (B-0199-01)
  • Chrome plated escutcheon
  • Deck mount 8" mixing faucet w/ chrome plated brass body
  • Lever handles w/ color coded indexes
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • NPT 1/2" male inlets
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections
  • With 12" swing nozzle

T&S Brass Workboard Faucet with Swing Nozzle

TB1123

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-3/16 in
Spout Reach
12 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$168.07
EACH
  • QUANTITY