DESCRIPTION

  • Adjustable hose bumper
  • Blue high flow spray valve
  • Heavy-duty non-marking hose rated to 300 PSI 3/8" x 15'
  • Material: Epoxy coated steel open reel & wall bracket and polished chrome plated brass spray valve
  • Multi-fit bracket for wall, ceiling or under counter mounting
  • Open coated hose reel
  • Ratcheting system holds the length of hose until a slight tug to retract automatically
  • With NPT 3/8" female inlet

T&S Brass 15 ft. Open Hose Reel with Spray Valve

TB721201

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
No
Color Finish
Steel
Color Finish Category
Stainless Steel
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Flow Rate
3.7 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
15 ft
Material
Epoxy Coated Steel
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No
Width
7-1/4 in

Starting at
$885.26
EACH
  • QUANTITY