DESCRIPTION
- Bend restrictor
- Fits T&S 3/8" hose reel
- Heavy-duty non-marking hose 15' of 3/8"
- Material: Rubber
- NPT 3/8" inlet & outlet
- Spring protector
SPECIFICATIONS
- ADA Compliant
- Yes
- BAA Compliant
- Yes
- CARB OTC LEED Compliant
- No
- Color Finish
- Blue
- Color Finish Category
- Blues
- End Connection 1
- NPT
- End Connections
- NPT
- Fitting Size 1
- 3/8 in
- Fitting Sizes
- 3/8 in
- Flow Rate
- 7.02 gpm @ 60 psi
- GSA Approved
- No
- IAPMO Listed
- No
- ISO Specifications
- ISO 9001
- Length
- 15 ft
- Material
- Rubber
- Maximum Pressure
- 300 psi
- Maximum Temperature
- 200
- Side Spray
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday