DESCRIPTION

  • Fits all standard T&S swivel outlet faucets
  • Material: Chrome plated brass tubular spout
  • Stream regulator outlet, Series 1
  • With 18" double joint swing nozzle

T&S Brass 18 in. Double Joint Swing Nozzle

T068X

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
ASTM Specifications
ASTM F-2324
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
19.2 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
18 in
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Height
7-1/8 in
Spout Swivel
360°
Spout Type
Swivel

Starting at
$87.59
EACH
  • QUANTITY