DESCRIPTION

  • Deck mount 4" faucet w/ polished chrome plated brass body with integral spout
  • Flexible 18" stainless steel supply hoses with 3/8" compression connections
  • Low battery LED indicator light
  • Material: Polished chrome plated brass body
  • Mechanical temperature mixing valve with integral check valves
  • Optional auto flush feature flows water for 30 seconds after every 12 inactive hours
  • Plug in AC transformer or (4) AA battery (DC) power options
  • Vandal resistant Non-Aerated spray device 0.5 GPM, Series 8 (B-0199-08-N05)
  • Water resistant control module w/ internal flow control switches for adjusting auto time out & shut off delay settings

T&S Brass 2.2 gpm Electronic Faucet Spray

TEC3103VF05

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
Battery Size
AA
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Electronic
Flow Rate
.5 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Battery
Side Spray
No
Spout Height
4-1/16 in
Spout Reach
4-7/8 in
Spout Type
Fixed
Trim Only
No
UL Listed
UL 1951
Volts
6V
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY