DESCRIPTION

  • Below-deck control module box 3 5/8" x 4 3/16" x 2" deep
  • Mixed water elbow fitting with integral strainer
  • NPSM 1/2" female 360 swivel coupling nut
  • Water resistant faucet sensor cable connection

T&S Brass 2.2 GPM EQUIP Sensor Faucet Control Modu

T5EF0001

Height:

4 in

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
BAA Compliant
No
Battery Size
AA
CSA Certified
CSA B125.1
Flow Rate
2.2 gpm
Height
4 in
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
UL Listed
UL 1951
Volts
6V
WaterSense Labeled
No

Starting at
$197.7
EACH
  • QUANTITY