DESCRIPTION

  • 16" flexible stainless steel supply hoses with 3/8" O.D. compression connections
  • Aerator 2.2 GPM , Series 4 (B-0199-04)
  • Ceramic cartridge w/ adjustable temperature limit stop
  • Deck mount single lever faucet with polished chrome plated brass body w/ integral 9" swivel spout
  • Material: Polished chrome plated brass body & deck plate, chrome plated metal handle and stainless steel hoses
  • Polished chrome plated brass 10" deck plate cover (fits 8" hole centers)
  • Single lever handle w/ color coded index

T&S Brass 2.2 gpm Single Lever Handle Kitchen Faucet

TB2731

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-13/16 in
Spout Reach
9-3/16 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No

Starting at
$206.04
EACH
  • QUANTITY