DESCRIPTION

  • 18" flexible stainless steel supply hoses w/ 1/2" NPSM / 5/8" compression connections
  • Converts from swivel to rigid with included lock washer
  • Four-arm handles w/ color coded indexes
  • Material: Polished chrome plated brass body, tubular spout & handles
  • Plastic mounting gasket
  • Polished chrome plated swivel vacuum breaker nozzle
  • Quarter-turn Eterna compression cartridges with spring checks to prevent cross flow of water
  • Serrated tip outlet
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body

T&S Brass Double Cross Handle Center Deckmount Ledge Lab Mixing Faucet with Vacuum Breaker

TBL570008

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
4.21 gpm @ 60 psi
Handle Type
Four Arm
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6 in
Spout Reach
5-7/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
$351.42
EACH
  • QUANTITY