ChekPoint Sensor Cable w/ Angled Flat Lens
ChekPoint™ ChekPoint Sensor Cable w/ Angled Flat Lens
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Scratch resistant coating
- 24" Sensor Cable
- Angled flat lens and sensor housing
- Waterproof cable connector
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- ChekPoint™
- Cord Length:
- 2 ft
- Faucet Part Type:
- Cable
- Fits Brand:
- T&S Brass
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 24 in
- NSF Certified:
- No
- Origin:
- Global
- Side Spray:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb