DESCRIPTION

  • Easy Install 8" concealed deck mount faucet w/ forged brass body
  • Eterna compression cartridges
  • Material: Forged brass body, chrome plated brass tubular nozzle and chrome plated metal handles & escutcheons
  • NPSM 1/2" male inlets w/ coupling nuts
  • Rose spray outlet, Series 2
  • Sidespray 4 ft. with hose guide
  • Swivel gooseneck 8 13/16"
  • With 4" wrist action handles w/ color coded indexes

T&S Brass 2 gpm Centerset Lavatory Faucet with Double Lever Handle

TB2347

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
3/8 in
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
3.78 gpm @ 60 psi
GSA Approved
No
Handle Material
Metal
Handle Type
Wristblade
IAPMO Listed
No
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
6-5/16 in
Spout Reach
8-13/16 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$461.15
EACH
  • QUANTITY