DESCRIPTION

  • Aerator 2.2 GPM , Series 1 (B-0199-01)
  • Chrome plated escutcheon
  • Material: Chrome plated brass body & tubular spout and chrome plated metal handles & escutcheon
  • NPT 1/2" male inlets
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent cross flow of water
  • Tailpieces and nuts for 1/4" NPT male connections
  • Wall mount 4" mixing faucet w/ chrome plated brass body
  • With 4" wrist action handles w/ color coded indexes
  • With 5 3/4" swivel gooseneck

T&S Brass Double-Handle Workboard Faucet Wall Mount Swivel Gooseneck Wrist Action Handle

TB114604

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
2.2 gpm @ 60 psi
Handle Type
Wristblade
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-3/16 in
Spout Reach
5-3/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$222.71
EACH
  • QUANTITY