DESCRIPTION

  • Material: Rough chrome plated brass body & adapter and stainless steel handle & flat strainer
  • NPT 2" male / 1 NPT 1/2" female outlet
  • Overflow outlet w/ cap & sealing washer
  • Rotary waste valve for 3" sink opening w/ rough chrome plated body
  • Snap-in removable strainer
  • Twist handle w/ heat resistant plastic grip

T&S Brass 2 in. Twist Overflow Accessory

TB3942

Drain Opening:

3 in

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.2
BAA Compliant
No
CSA Certified
CSA B125.2
Drain Opening
3 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Type
Twist
ISO Specifications
ISO 9001
Side Spray
No

Starting at
$83.81
EACH
  • QUANTITY