DESCRIPTION

  • 18" flexible stainless steel supply hoses w 1/2" NPSM / 5/8" O.D compression connections
  • Lever handles w/ color coded indexes
  • Material: Polished chrome plated brass body & tubular spout, chrome plated metal handles
  • Quarter-turn Eterna compression cartridges w/ spring checks to prevent the cross flow of water
  • Single hole deck mount mixing faucet w/ polished chrome plated brass body
  • Stream regulator outlet, Series 1
  • With 5 3/4" swivel gooseneck

T&S Brass 1-Hole Base Double Pantry Faucet

TB0301

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
BAA Compliant
Yes
CSA Certified
CSA B125.1
Cartridge Type
Compression
Center Size
4 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
8.67 gpm @ 60 psi
Handle Type
Lever
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Side Spray
No
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

Starting at
$216.69
EACH
  • QUANTITY