DESCRIPTION

  • Material: Brass socket & plug
  • NPT 3/4" female freespin inlet
  • NPT 3/4" female freespin outlet
  • Provides efficient, full gas flow
  • Quick-disconnect socket acts as shut-off valve when the plug and socket are disconnected
  • Two-Piece quick disconnect

T&S Brass 2-Piece Gas Quick Disconnect

TAG5D

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.41
BAA Compliant
Yes
CSA Certified
CSA 6.9
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
ISO Specifications
ISO 9001
Material
Brass
Maximum Pressure
.5 psig
NSF Certified
Yes
NSF Specifications
NSF 2
Side Spray
No
Width
7 in

Starting at
Call for Pricing
  • QUANTITY