DESCRIPTION

T&S Brass 24 x 3/8 in. Brass Prerinse Riser

T00037240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
End Connections
MNPT
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
24 in
NSF Certified
Yes
NSF Specifications
NSF 61
Side Spray
No
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$47.79
EACH
  • QUANTITY