DESCRIPTION
- Atmospheric vacuum breaker
- Material: Polished chrome plated brass body
- With NPT 3/8" female inlet & outlet
T&S Brass 3/8" Atmospheric Vacuum Breaker Assembly
TB0968
Fitting Sizes:
3/8 inSPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI 61
- ASME Specifications
- ASME A112.18.1
- ASSE Standards
- ASSE 1001
- BAA Compliant
- No
- CSA Certified
- CSA B125.1
- End Connection 1
- FNPT
- End Connection 2
- FNPT
- End Connections
- FNPT
- Fitting Size 1
- 3/8 in
- Fitting Size 2
- 3/8 in
- Fitting Sizes
- 3/8 in
- Flow Rate
- 11.1 gpm @ 60 psi
- ISO Specifications
- ISO 9001
- Lead Law Compliant
- Yes
- Maximum Pressure
- 125 psi
- Maximum Temperature
- 180
- NSF Certified
- Yes
- NSF Specifications
- NSF 61
- Side Spray
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday