DESCRIPTION

  • Enclosed hose reel with self closing spray valve
  • Hose length: 30'
  • Hose reel includes high flow spray valve
  • With 3/8" NPT female inlet on left side of reel

T&S Brass 3/8 in. Epoxy Coated Hose Reel Enclosed in Stainless Steel

TB7222C01

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
End Connection 1
FNPT Inlet
Inside Diameter
3/8 in
Length
30 ft
Material
Steel

Starting at
$1460.77
EACH
  • QUANTITY