DESCRIPTION

T&S Brass 3/8X18 Supply Nipple

T00036940

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-2324
CSA Certified
CSA B125.1
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Spout Type
Fixed
WaterSense Labeled
No

Starting at
$39.14
EACH
  • QUANTITY