DESCRIPTION

  • Includes handles, hot and cold indexes and screws
  • Material: Chrome plated brass handles and plastic indexes
  • Replacement kit, Kitchen Four-Arm handle

T&S Brass 4-Arm Kitchen Handle Part Kit

TB19K

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
BAA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Four Arm
ISO Specifications
ISO 9001
Side Spray
No

Starting at
$22.71
EACH
  • QUANTITY