DESCRIPTION

  • Aerator: 1.0 gpm
  • Wrist action, 4" handles with color coded index

T&S Brass Double Wristblade Handle Wall Mount Workboard Faucet

TB2459

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
Handle Type
Wristblade
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
5-3/16 in
Spout Reach
2-11/16 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

Starting at
$246.78
EACH
  • QUANTITY