DESCRIPTION

  • Fast self-closing cartridge
  • Four-Arm handle with color coded index
  • Material: Polished chrome plated brass body and chrome plated brass handle
  • NPT 1/2" female inlet
  • Plain end outlet
  • Single hole, single temperature wall mount faucet w/ polished chrome plated brass body

T&S Brass Single Cross Handle Self Closing Faucet

TB0706

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.18.1
Application
Residential
BAA Compliant
Yes
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Female
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
6.25 gpm @ 60 psi
Handle Type
Cross
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Reach
3-5/8 in
Trim Only
No
WaterSense Labeled
No

Starting at
$133.81
EACH
  • QUANTITY