DESCRIPTION

  • Aerator 2.2 GPM , Series 2 (B-0199-02)
  • Fits all T&S swivel outlets
  • Material: Polished chrome plated cast nozzle
  • Swivel cast spout 6"

T&S Brass 6 in. Swivel Cast Spout Assembly with Aerator

T0CS6

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2.2 gpm @ 60 psi
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
125 psi
Maximum Temperature
140
Side Spray
No
Spout Height
2-3/10 in
Spout Reach
6 in
Spout Type
Aerator

Starting at
$195.42
EACH
  • QUANTITY